24 in. Lid Bolt Kit
24 in. Lid Bolt Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 24 in
- NSF Certified:
- No
- Product Type:
- Lid Bolt Kit, Wrench
- UL Listed:
- No