240V Simplex Control Panel
240V Simplex Control Panel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 10, 14, 20
- Cover Included:
- No
- Height:
- 12 in
- Horsepower:
- 3 hp
- Length:
- 10 in
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 15 in