This product requires certification to purchase.

3 in. Carbon Filter with Weather Cap

You last purchased this on
 
Orenco Systems

3 in. Carbon Filter with Weather Cap

  • Fast #
  • Part #OCF3
  • Item #1894753
  • Manufacturer Part #CF3
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

3 in. Carbon Filter with Weather Cap

  • Fast #
  • Part #OCF3
  • Item #1894753
  • Manufacturer Part #CF3
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3 in
Height:
10 in
Material:
Plastic
Material Type:
ABS, Polyethylene
Width:
3-1/2 in