3 in. x 300 ft. Fabric Filter
3 in. x 300 ft. Fabric Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3 in
- Length:
- 300 ft
- Material:
- Fabric
- NSF Certified:
- No
- Product Type:
- Filter
- UL Listed:
- No