4 in. PVC Spline Box with 4 Cord Grip
4 in. PVC Spline Box with 4 Cord Grip
Frequently Purchased Together
Product Details
Product Details
- Internal splice boxes are used to safely house spliced wire connections between an electrical control panel and such equipment as effluent pumps and float switches
- Includes 4 watertight cord grips and splicing kit
- Connects to 3/4" diameter conduit
- NEMA4X rated for use in wet locations
Specifications
- ASTM:
- ASTM D-1784
- CSA Certified:
- CSA C22.2 No. 85 1968
- Diameter:
- 4 in
- Height:
- 6-1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Neoprene, Nylon, PVC
- NSF Certified:
- No
- Product Type:
- Splice Box
- UL Listed:
- UL 514C
- Width:
- 4 in