5 x 3-1/4 in. EPDM Grommet
5 x 3-1/4 in. EPDM Grommet
Frequently Purchased Together
Product Details
Product Details
- Grommets conform to standard IPS pipe sizes
- 1/2 in to 6 in IPS (25 mm to 150 mm DN) grommet sizes available
Documents
Specifications
- Application:
- Liquid
- Diameter - Inside 1:
- 3-1/4 in
- Diameter - Outside:
- 5 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Grommet
- Material:
- Rubber
- Material Type:
- EPDM
- Thickness:
- 15/16 in