This product requires certification to purchase.

8 in. Fiberglass Lid with Polyurethane Gasket in Green

You last purchased this on
 
Orenco Systems

8 in. Fiberglass Lid with Polyurethane Gasket in Green

  • Fast #
  • Part #OFL8G
  • Item #1845119
  • Manufacturer Part #FL8G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

8 in. Fiberglass Lid with Polyurethane Gasket in Green

  • Fast #
  • Part #OFL8G
  • Item #1845119
  • Manufacturer Part #FL8G
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
  • Includes gasket
  • On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal
  • Comes standard with stainless steel Allen head bolts and Allen wrench
  • Requires Certification

Specifications

Color Finish Name:
Green
Diameter:
8 in
Diameter - Inside 1:
8-5/8 in
Material:
Fiberglass, Plastic
Material Type:
Polyurethane
NSF Certified:
No
Product Type:
Gasket, Lid
UL Listed:
No