40 GPM 18 Cartridge Universal Biotube Pump Vault
Biotube® 40 GPM 18 Cartridge Universal Biotube Pump Vault
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pump and filter effluent from septic tanks or dosing tanks to drain fields, advanced treatment, or effluent collection systems
- Filter prevents large solids from leaving the tank, dramatically improving wastewater quality and extending the life of downstream treatment systems
- Each pump vault comes with a Biotube filter cartridge, a float stem bracket, and support pipes
- Tank depth range: 54-61"
- Off point range: 23-29"
- Inlet hole height: 19"
- Cartridge height: 18"
- Vault height: 57"
Documents
Specifications
- Collection:
- Biotube®
- Depth:
- 17-3/10 in
- Diameter:
- 12 in
- Flow Rate:
- 140 gpm
- Height:
- 57 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- PVC, Polyethylene, Polypropylene
- NSF Certified:
- No
- Product Type:
- Pump Vault
- Pump Application:
- Wastewater
- UL Listed:
- No
- Width:
- 16-3/5 in