Polyethylene, Polypropylene and PVC Pump Vault
Biotube® Polyethylene, Polypropylene and PVC Pump Vault
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Biotube®
- Depth:
- 17-3/10 in
- Flow Rate:
- 140 gpm
- Height:
- 48 in
- Material:
- Plastic
- Material Type:
- PVC, Polyethylene, Polypropylene
- NSF Certified:
- No
- Product Type:
- Pump Vault
- Pump Application:
- Wastewater
- UL Listed:
- No
- Width:
- 16-3/5 in