24 in. Fiberglass Gasket and Lid
DuraFiber™ 24 in. Fiberglass Gasket and Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- DuraFiber™
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Height:
- 4 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Product Type:
- Gasket, Lid
- UL Listed:
- No