DuraFiber™
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- DuraFiber™
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Height:
- 1-1/2 in
- Length:
- 26 in
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Gasket, Lid
- UL Listed:
- No