Hose and Valve Assembly
Hose and Valve Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 48 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure - Minimum:
- 64 psi
- Product Type:
- Hose, Valve Assembly
- Width:
- 10 in