This product requires certification to purchase.

120/240V Control Panel

You last purchased this on
 
Orenco Systems

MVP SSF Series 120/240V Control Panel

  • Fast #
  • Part #OMVPAX20B1DM
  • Item #7332775
  • Manufacturer Part #MVPAX20B1/DM
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

MVP SSF Series 120/240V Control Panel

  • Fast #
  • Part #OMVPAX20B1DM
  • Item #7332775
  • Manufacturer Part #MVPAX20B1/DM
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10
Collection:
MVP SSF Series
Cover Included:
No
Height:
12 in
Length:
10 in
Material:
Fiberglass, Stainless Steel
NEMA:
NEMA 4X
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Volts:
120/240V
Width:
6 in