Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FRTA24R
- Material:
- Rubber, Stainless Steel
- Material Type:
- Butyl
- NSF Certified:
- No
- Product Type:
- Bolt Down Kit
- UL Listed:
- No