This product requires certification to purchase.

You last purchased this on
 
Orenco Systems

  • Fast #
  • Part #OSB3
  • Item #1638688
  • Manufacturer Part #SB3
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orenco Systems

  • Fast #
  • Part #OSB3
  • Item #1638688
  • Manufacturer Part #SB3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Internal splice boxes are used to safely house spliced wire connections between an electrical control panel and such equipment as effluent pumps and float switches
  • Includes 3 watertight cord grips and splicing kit
  • Connects to 3/4" diameter conduit
  • NEMA4X rated for use in wet locations
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
CSA Certified:
CSA C22.2 No. 85 1968
Diameter:
4 in
Height:
6-1/4 in
Material:
Plastic, Stainless Steel
Material Type:
Neoprene, Nylon, PVC
NSF Certified:
No
Product Type:
Splice Box
UL Listed:
UL 514C
Width:
4 in