PVC Float Bracket and Set Screw
PVC Float Bracket and Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connection 3:
- NPS
- End Connections:
- NPS x NPS x NPS
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No