Stainless Steel Hex Head Riser Screw
Stainless Steel Hex Head Riser Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lid screw and hex head wrench
- Used for securely attaching 24" fiberglass lids to access riser pipe
- Heads are flush with lid surface
Specifications
- Length:
- 2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Screw
- UL Listed:
- No