This product requires certification to purchase.

2 x 2 x 1-1/2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

Orion

Blueline® 2 x 2 x 1-1/2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

  • Fast #
  • Part #O710140
  • Item #182355
  • Manufacturer Part #710140
3.3 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 x 2 x 1-1/2 in. Mechanical Joint Reducing and Sanitary Polypropylene Tee

  • Fast #
  • Part #O710140
  • Item #182355
  • Manufacturer Part #710140
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Reducing 90 Degree
  • 2 in x 1-1/2 in
  • No Hub
  • Blueline
  • Requires Certification

Specifications

ASTM:
ASTM E-84
Application:
Commercial, Residential, Industrial, Food Processing
Clean Bagged:
No
Collection:
Blueline®
End Connection 1:
Spigot
End Connection 2:
Mechanical Joint
End Connection 3:
Spigot
End Connections:
Spigot x Mechanical Joint x Spigot
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
150 psi
Schedule Class:
40
UPC:
849318008748