4 in. Electrofusion Plastic Coupling
Blueline® 4 in. Electrofusion Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Thermal Fusion
- 4 in
- Blueline material
- No clamps required
Specifications
- Application:
- Commercial, Residential, Industrial, Food Processing
- Clean Bagged:
- No
- Collection:
- Blueline®
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 2-47/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UPC:
- 849318012295
- Weight:
- 0.88 lb