3 in. No Hub Polypropylene Coupling
Blueline® 3 in. No Hub Polypropylene Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Ribbed SS outer shell with 60 inch-pounds torque setting
- BLPP low durometer inner shell
- 3 inch connection
- ASTM 1412 compliant
- Creates strong, tight, and reconfigurable joints in chemical waste drainage applications
- The one-piece design of the stainless-steel outer shell offers easier and faster installation
- The ribbing design of the outer shell provides consistent compression on the inner liner for more reliable performance
- Available in 1 1/2", 2", 3", 4", and 6" sizes and pre-grooved at factory
- No-Hub mechanical joint method requires torquing to 60 in-lb
- Used to join blue line FRPP and brown line pipe and fittings
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Commercial, Residential, Industrial, Food Processing
- Collection:
- Blueline®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including antimony trioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.59 lb