Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No-hub
- 1-1/2 in
- Replaceable blade
- Grooves PP and PVDF pipe
Specifications
- End Connection 1:
- Mechanical Joint
- Height:
- 1-3/4 in
- Length:
- 6 in
- Material:
- Metal
- Pipe Capacity:
- 1-1/2 in
- Size:
- 1-1/2 in
- Tool Type:
- Groover Mounting Kit
- Weight:
- 0.57 lb
- Width:
- 4-1/2 in