This product requires certification to purchase.

1-1/2 in. PVDF Tail Piece Extension

You last purchased this on
 
Orion Fittings

Plenum Plus® 1-1/2 in. PVDF Tail Piece Extension

  • Fast #
  • Part #O723020
  • Item #5167096
  • Manufacturer Part #723020
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Orion Fittings

Plenum Plus® 1-1/2 in. PVDF Tail Piece Extension

  • Fast #
  • Part #O723020
  • Item #5167096
  • Manufacturer Part #723020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Loose nut
  • 1-1/2 in
  • Universal
  • Plenum Plus PVDF
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Collection:
Plenum Plus®
Diameter:
1-1/2 in
Height:
13-4/25 in
Material:
Plastic
Material Type:
PVDF
Product Type:
Tailpiece Extension
Width:
2-1/4 in