3 x 2 in. Plain End Cold Rolled Reducing PVDF Bushing
Plenum Plus® 3 x 2 in. Plain End Cold Rolled Reducing PVDF Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Transition
- 3 in x 2 in
- No Hub
- Plenum+
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Clean Bagged:
- No
- Collection:
- Plenum Plus®
- Color Finish Name:
- Biscuit
- End Connection 1:
- No Hub
- End Connection 2:
- Plain End
- End Connections:
- No Hub x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 40