4 in. No Hub PVDF Coupling
Plenum Plus® 4 in. No Hub PVDF Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Ribbed SS outer shell with 60 inch-pounds torque setting
- PVDF low durometer inner shell
- 4 inch connection
- ASTM 1673 compliant
- Creates strong, tight, and reconfigurable joints in chemical waste drainage applications
- The one-piece design of the stainless-steel outer shell offers easier and faster installation
- Available in 1 1/2", 2", 3", 4", and 6" sizes and pre-grooved at factory
- No-Hub mechanical joint method requires torquing to 60 in-lb
- Used to join Plenum Plus PVDF pipe and fittings
Specifications
- ASTM:
- ASTM F-1673
- Application:
- Commercial, Foodservice, Industrial, Residential
- Collection:
- Plenum Plus®
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVDF
- Weight:
- 0.75 lb