This product requires certification to purchase.

Foam Disposable Ear Plugs in Bright Orange

You last purchased this on
 
ORS Nasco

Foam Disposable Ear Plugs in Bright Orange

  • Fast #
  • Part #O1421110EA
  • Item #7302235
  • Manufacturer Part #142-1110
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ORS Nasco

Foam Disposable Ear Plugs in Bright Orange

  • Fast #
  • Part #O1421110EA
  • Item #7302235
  • Manufacturer Part #142-1110
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bright Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Bright Orange
Material:
Foam
Noise Reduction Rating:
29
Reusable:
No