10 ft. Sewer Spoon with Ash Handle
10 ft. Sewer Spoon with Ash Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Our spoon shovels have the same high-carbon steel blades used to make our digging shovels
- We use our own special patterns to manufacture the Eastern and Western Spoon blade stern styles
- Handles have footage marks to indicate depth of the hole
Specifications
- Application:
- Mud, Water
- Blade Material:
- Carbon Steel
- Gauge (metal):
- 13 ga
- Handle Length (in):
- 120 in
- Handle Material:
- Wood
- Material:
- Alloy Steel
- Shovel Head Type:
- Round
- Tool Type:
- Sewer Spoon