2 in. Cast Iron NPT Gas Regulator Valve
B34S Series 2 in. Cast Iron NPT Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126
- Collection:
- B34S Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron, Rubber
- Pressure - Maximum:
- 2 psig
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Gas Regulator Valve