8 in. Showerhead
Waterline 8 in. Showerhead
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Campgrounds, Hotels, Lakes, Playgrounds, Swimming Pools, Water Parks
- Collection:
- Waterline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 8 in
- Faucet Material:
- Stainless Steel
- Shape:
- Round