5/8 in. Zinc Threaded Cap
5/8 in. Zinc Threaded Cap
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Zinc
- Product Type:
- Threaded Cap