Utility Service Analyzer
VEROflow-1 Utility Service Analyzer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- VERO Flow is a precision microprocessor-based test instrument designed to verify residential water meter accuracy
- Verify residential water meter accuracy to within 1/2 of 1% by merely connecting the instrument to the customer’s hose line
- Check both static and flow pressure at the residence
- If any blockage exists, this data will indicate which side of the meter the problem is on
- Measure actual flow rate to within 1/10 gpm
Documents
Specifications
- Collection:
- VEROflow-1
- Color Finish Name:
- White
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Weight:
- 8 lb