This product requires certification to purchase.

You last purchased this on
 
Owens Corning Fiberglass

EnDuraGold™

  • Fast #
  • Part #O475FRK120
  • Item #2309206
  • Manufacturer Part #475-FRK-120
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Owens Corning Fiberglass

EnDuraGold™

  • Fast #
  • Part #O475FRK120
  • Item #2309206
  • Manufacturer Part #475-FRK-120
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EnDuraGold™
Height:
48 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in