This product requires certification to purchase.

120 x 48 x 1.5 in. Duct Board

You last purchased this on
 
Owens Corning Fiberglass

QuietR® 120 x 48 x 1.5 in. Duct Board

Brand image
You last purchased this on
 
Owens Corning Fiberglass

QuietR® 120 x 48 x 1.5 in. Duct Board

  • Fast #
  • Part #O441743
  • Item #3302747
  • Manufacturer Part #441743
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Absorbs noise and reduces popping noises caused by expansion, contraction and vibration
  • Assured thermal R-value performance
  • Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the air stream surface from microbial growth
  • Thermal/acoustical insulation board plus jacket forms a single component duct system, thus reducing inspection time
  • Lightweight boards are easier to transport and handle than insulated sheet metal ducts
  • Virtually eliminates air leakage thus saving energy and removing the need for system overdesign
  • Requires Certification

Specifications

Collection:
QuietR®
Height:
48 in
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1.5 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com