50 ft. x 47-1/2 x 1.5 in. Fiberglass Duct Liner
QuietR® 50 ft. x 47-1/2 x 1.5 in. Fiberglass Duct Liner
Product Details
Product Details
- Flexible and easy to install
- Foil Reinforced Kraft (FRK) facing is easy to clean
- Condensation control
- Increased comfort control
Specifications
- Collection:
- QuietR®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R6.3
- Thickness:
- 1.5 in
- Width:
- 47-1/2 in