This product requires certification to purchase.

50 ft. x 47 x 1.5 in. Fiberglass Duct Liner in Black

You last purchased this on
 
Owens Corning Fiberglass

QuietR® 50 ft. x 47 x 1.5 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #O634227
  • Item #4568287
  • Manufacturer Part #634227
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Owens Corning Fiberglass

QuietR® 50 ft. x 47 x 1.5 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #O634227
  • Item #4568287
  • Manufacturer Part #634227
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flexible and easy to install
  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Increased comfort control
  • Requires Certification

Specifications

Collection:
QuietR®
Color Finish Name:
Black
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R6.3
Thickness:
1.5 in
Width:
47 in