100 ft. x 47 x 1 in. Fiberglass Duct Liner in Black
QuietR® AcousticR™ 100 ft. x 47 x 1 in. Fiberglass Duct Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flexible and easy to install
- Foil Reinforced Kraft (FRK) facing is easy to clean
- Condensation control
- Increased comfort control
Specifications
- Collection:
- QuietR® AcousticR™
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R4.2
- Thickness:
- 1 in
- Width:
- 47 in