QuietR®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbs noise and reduces popping noises caused by expansion, contraction and vibration
- Assured thermal R-value performance
- Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the air stream surface from microbial growth
- Thermal/acoustical insulation board plus jacket forms a single component duct system, thus reducing inspection time
- Lightweight boards are easier to transport and handle than insulated sheet metal ducts
- Virtually eliminates air leakage thus saving energy and removing the need for system overdesign
Specifications
- Collection:
- QuietR®
- Height:
- 48 in
- Length:
- 120 in
- Material:
- Fiberglass
- Size:
- 48 in x 120 in
- Thickness:
- 2 in