Fiberglass 48 in. Duct Wrap
Softr® Fiberglass 48 in. Duct Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used for external insulation of commercial and residential heating, air conditioning and dual-temperature ducts operating at temperatures from 40° F (4° C) to 250° F (121° C)
- When installed in accordance with instructions so the compression is controlled, SOFTR™ All-Service Duct Wrap FiberGLAS® insulation provides specified thermal performance
- Assured thermal performance controls operating costs due to reduction of heat loss or gain through duct walls
- Helps control moisture condensation on the ductwork as well as on the outer vapor retarder jacket
- This helps maintain insulation efficiency and reduces the likelihood of stained ceilings due to moisture damage
- Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
- By conserving heating and cooling energy, HVAC systems may operate under reduced load
- When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
- Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
- Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket
Documents
Specifications
- Collection:
- Softr®
- Length:
- 75 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- Thickness:
- 2 in
- Width:
- 48 in