Fiberglass 48 in. Duct Wrap
Softr® Fiberglass 48 in. Duct Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outstanding thermal and acoustical performance
- Absorbs fan and air turbulence noise and reduces popping noises within sheet metal ducts
- Strong, dark veil with a durable, cleanable surface designed to sustain the high demands of fast production
- Flexible fiberglass roll allows shops to fabricate and insulate duct fittings without additional cutting
- Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the airstream surface from microbial growth
- Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
- By conserving heating and cooling energy, HVAC systems may operate under reduced load
- When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
- Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
- Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket
Specifications
- Collection:
- Softr®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.3
- Width:
- 48 in