Fiberglass 48 in. x 50 ft. Duct Wrap
Softr® Fiberglass 48 in. x 50 ft. Duct Wrap
Package Quantity Info:
Each: 1 Inner Pack: 4 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Softr®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.3
- Thickness:
- 2-1/4 in
- Width:
- 48 in