Upflow and Horizontal Right and Left Single Stage Gas 45000 BTU Furnace
Upflow and Horizontal Right and Left Single Stage Gas 45000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 45000
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Right, Horizontal Left
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34-1/2 in
- Ignition System:
- Silicon Nitride
- MBH:
- 45
- Power Source:
- Gas
- UL Listed:
- No
- Width:
- 14-1/2 in