4 Ton - 14.3 SEER2 - Heat Pump
4 Ton - 14.3 SEER2 - Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 2.2, 29.6, 50, 8.0, 94
- Application:
- Residential
- BTU:
- 48000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3850 ft3/min
- Coil Type:
- Plate Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 29-1/8 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 7 oz
- Height:
- 33-3/16 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 29-1/8 in