This product requires certification to purchase.

4T CONV A/H SCP

You last purchased this on
 
Oxbox

J4AH4 Series 4T CONV A/H SCP

  • Fast #
  • Part #OJ4AH4P48E1C00A
  • Item #9904961
  • Manufacturer Part #J4AH4P48E1C00A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oxbox

J4AH4 Series 4T CONV A/H SCP

  • Fast #
  • Part #OJ4AH4P48E1C00A
  • Item #9904961
  • Manufacturer Part #J4AH4P48E1C00A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AMP:
3.3
BTU:
48000
Blower Type:
Direct Drive
Coil Type:
Plate Fin
Collection:
J4AH4 Series
Configuration:
Convertible
Depth:
24 in
Fan Speeds:
3
Height:
54-1/42 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
Suction Line (OD):
3/4 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
22 in