5 Ton - Multi-Position/Convertible - Direct Drive - Air Handler
J4AH4 Series 5 Ton - Multi-Position/Convertible - Direct Drive - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Oxbox air handlers are adaptable to both 13, 14 and 16 SEER models
- 1.5 - 5 ton models available
- All-aluminum coil design
- ECM blower motors achieve higher AHRI ratings
- Painted, galvanized steel cabinets resist rust
- Oxbox air handlers offer multiple airflow designs for convertibility: Vertical upflow/downflow; horizontal left or right
- Auxiliary heaters available in 5kW-20kW
- Dual drainage spouts offer flexibility in installation options
- Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5
- BTU:
- 60000
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- J4AH4 Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 54-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Max CFM:
- 2216 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 20 kW
- Weight:
- 125 lb
- Width:
- 22 in