5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
J4HP4 Series 5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Oxbox units are available in 14 SEER (R-410A only) models
- 1.5 – 5 ton models available
- Painted, galvanized steel cabinets resist rust and stand up to weather
- The compact design and small footprint are ideal for homeowners with limited yard space
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
- Provides heating with outdoor temperatures as low as 5°F
Specifications
- A2L Compatible:
- No
- AMP:
- 29.6, 50
- Auto Switching Heat:
- No
- BTU:
- 60000
- CFM:
- 3700 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- J4HP4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 29-13/100 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 33-19/100 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 3700 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 227 lb
- Width:
- 29-13/100 in