This product requires certification to purchase.

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Oxbox

J4HP6 Series 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP6030A1000A
  • Item #7879011
  • Manufacturer Part #J4HP6030A1000A
4 out of 5 Customer Rating
Brand image
Oxbox

J4HP6 Series 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP6030A1000A
  • Item #7879011
  • Manufacturer Part #J4HP6030A1000A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Oxbox units are available in up to 16 SEER (R-410A only) models
  • 1.5 – 5 ton models available
  • Painted, galvanized steel cabinets resist rust and stand up to weather
  • The compact design and small footprint are ideal for homeowners with limited yard space
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low?voltage control provides added safety
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
16.5, 25
Auto Switching Heat:
No
BTU:
30000
CFM:
2500 ft3/min
Coil Type:
Plate Fin
Collection:
J4HP6 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
9.0
Height:
24-15/16 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
152 lb
Width:
28 in