This product requires certification to purchase.

Wiper Mat in Black and Grey

You last purchased this on
 

Oxford™ Wiper Mat in Black and Grey

  • Fast #
  • Part #LOXH35GBL
  • Item #4442726
  • Manufacturer Part #CRO OXH35 GBL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Oxford™ Wiper Mat in Black and Grey

  • Fast #
  • Part #LOXH35GBL
  • Item #4442726
  • Manufacturer Part #CRO OXH35 GBL
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavyweight
  • High performance mat retains water
  • Minimizes the risk of slips and falls
  • Hides dirt and keeps entrances clean
  • Thermoflex™ vinyl backing offers superior floor protection
  • An elegant first impression
  • Easy to clean and maintain
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oxford™
Color Finish Name:
Black/Grey
Length:
5 ft
Material:
Plastic, Fiber
Material Type:
Polypropylene, Vinyl
Width:
3 ft