1-17/20 in. Steel 1 Hole Rigid Conduit Strap
1800 1-17/20 in. Steel 1 Hole Rigid Conduit Strap
Product Details
Product Details
Specifications
- Collection:
- 1800
- Color Finish Name:
- Zinc Plated
- Height:
- 4/5 in
- Length:
- 1-17/20 in
- Material:
- Steel
- Product Type:
- Conduit Strap
- UL Listed:
- No
- Width:
- 31/50 in