5 Ton - Modular Blower - Upflow/Horizontal/Downflow - Variable Speed - No Heat - 120V
P0V0 Series 5 Ton - Modular Blower - Upflow/Horizontal/Downflow - Variable Speed - No Heat - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 15, 10.5, 7.5
- Blower Type:
- Direct Drive
- CFM:
- 2000 ft3/min
- Collection:
- P0V0 Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 28-3/4 in
- Height:
- 34 in
- Horsepower:
- 1 hp
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 5 Ton
- Volts:
- 120V
- Width:
- 21 in