2 in. FPT x Hub DWV and Schedule 40 PVC Adapter
P101 Series 2 in. FPT x Hub DWV and Schedule 40 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- P101 Series
- End Connection 1:
- FIPT
- End Connection 2:
- Hub
- End Connections:
- FIPT x Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40