3 in. Hub x FPT Straight, Clean-Out and DWV Schedule 40 PVC Flush Tee
P445 Series 3 in. Hub x FPT Straight, Clean-Out and DWV Schedule 40 PVC Flush Tee
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A112.14.1
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-2665, ASTM F-1866, ASTM D-3311, ASTM D-1784
- Clean Bagged:
- No
- Collection:
- P445 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- FPT
- End Connections:
- Hub x Hub x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40